Menu Search

EATON #D26MTE

Pneumatic Timer Attachment Convertible

SKU: 78211321976
Manufacturer Series: Type M, D26
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pneumatic Timer Attachment
Contact Type: Convertible
Operation: On Delay
Range: 0.1 to 180 Seconds
Voltage: 600V AC
Description
Timer Attachments: Type - Pneumatic Timer Attachment; Contact Type - Convertible; Operation - On Delay; Range - 0.1-180 Seconds; Voltage - 600V AC; Manufacturer Series - Type M, D26