Menu Search
TORK #9000A

Time Switch Enclosure Metal NEMA 3R

SKU # 78626194001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Time Switch Enclosure
Material: Metal
Rating: NEMA 3R
Height: 8-1/4 in.
Width: 5-1/4 in.
Depth: 4-5/8 in.

Time Switch Enclosures: Enclosure Type - Time Switch Enclosure; Material - Metal; Rating - NEMA 3R; Height - in - 8-1/4; Width - in - 5-1/4; Depth - in - 4-5/8