Menu Search
INTERMATIC #2T511GA

Time Switch Enclosure, 9-3/8 in. H x 5-1/2 in. W x 3-5/8 in. D, Metal, NEMA 3R

SKU # 07827521005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Time Switch Enclosure
Material: Metal
Rating: NEMA 3R
Height: 9-3/8 in.
Width: 5-1/2 in.
Depth: 3-5/8 in.

Time Switch Enclosures: Enclosure Type - Time Switch Enclosure; Material - Metal; Rating - NEMA 3R; Height - in - 9-3/8; Width - in - 5-1/2; Depth - in - 3-5/8