Menu Search
Ties Tie, Double Insulators Pin or Post, Top Groove
PREFORMED LINE PRODUCTS #DBST-1109

Tie, Double Insulators Pin or Post, Top Groove

SKU # 78523292166 Manufacturer Series: DBST
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tie, Double Insulators
Insulator Type - Mounting: Pin or Post, Top Groove
Material: Steel, Aluminum Clad
Conductor - ACSR: 477 (18/1-26/7) ACSR
Conductor - All Aluminum: 477 (19W-37W) AAC
Diameter Range: 0.756-0.858 in.
Insulator Size/​Diameter: C, F Neck, 2-1/4 in., 2-7/8 in.
Groove Radius: 9/16 in. Min. Groove
Applied Length: 20.00 in.
Contents: (2) Ties, (2) Tie Tubes
Color Code: Red

Distribution, Insulator Tie Assemblies: Type - Tie, Double Insulators; Insulator Type - Mounting - Pin or Post, Top Groove; Material - Steel, Aluminum Clad; Conductor - ACSR - 477 (18/1-26/7) ACSR; Conductor - All Aluminum - 477 (19W-37W) AAC; Diameter Range - 0.756-0.858 in.; Insulator Size/Diameter - C, F Neck, 2-1/4 in., 2-7/8 in.; Groove Radius - 9/16 in. Min. Groove; Applied Length - 20.00 in.; Contents - (2) Ties, (2) Tie Tubes; Color Code - Red; Additional Information - Insulator ID: Black/Yellow, Standard: ANSI 55-2 pin, 55-3 pin, 55-4 pin, 55-5 pin, 57-1 post, 57-2 post, 57-3 post; Manufacturer Series - DBST

Additional Info: Insulator ID: Black/Yellow, Standard: ANSI 55-2 pin, 55-3 pin, 55-4 pin, 55-5 pin, 57-1 post, 57-2 post, 57-3 post