Menu Search
Ties Line Tie, Single Insulator Spool

PREFORMED LINE PRODUCTS #SPL-1362P

Line Tie, Single Insulator Spool

SKU #78523294158
Manufacturer Series: Spool Tie SPL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Line Tie, Single Insulator
Insulator Type - Mounting: Spool
Material: Steel, Aluminum Clad
Conductor - ACSR: 636 (18/1) ACSR
Conductor - All Aluminum: 700 (37W-61W) AAC
Conductor - Other: Jacketed 350 (27w, 6/64s) 477 (37W, 5/64s)
Diameter Range: 0.860-0.977"
Insulator Size/Diameter: Spool, 1-3/4 in. Neck
Groove Radius: 11/16" Min. Groove
Applied Length: 28.00"
Contents: (1) Tie, (1) Tie Tube
Color Code: Blue

Distribution, Insulator Tie Assemblies: Type - Line Tie, Single Insulator; Insulator Type - Mounting - Spool; Material - Steel, Aluminum Clad; Conductor - ACSR - 636 (18/1) ACSR; Conductor - All Aluminum - 700 (37W-61W) AAC; Conductor - Other - Jacketed 350 (27w, 6/64s) 477 (37W, 5/64s); Diameter Range - 0.860-0.977"; Insulator Size/Diameter - Spool, 1-3/4" Neck; Groove Radius - 11/16" Min. Groove; Applied Length - 28.00"; Contents - (1) Tie, (1) Tie Tube; Color Code - Blue; Manufacturer Series - Spool Tie SPL