Menu Search
PREFORMED LINE PRODUCTS #TTF-1201

Line Tie, Pin or Post, PVC Plastic, 0.541-0.730 in. Dia, Blue, F-Neck, 2-7/8 in.

SKU # 78523294222 Manufacturer Series: TTF Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Line Tie, Insulator
Insulator Type - Mounting: Pin or Post
Material: PVC Plastic
Conductor - Other: 1/0, 6/1, 10/64s 3/0, 6/1, 4/64s
Diameter Range: 0.541-0.730 in.
Insulator Size/​Diameter: F-Neck, 2-7/8 in.
Applied Length: 19.00 in.
Color Code: Blue

Distribution, Insulator Tie Assemblies: Type - Line Tie, Insulator; Insulator Type - Mounting - Pin or Post; Material - PVC Plastic; Conductor - Other - 1/0, 6/1, 10/64s 3/0, 6/1, 4/64s; Diameter Range - 0.541-0.730 in.; Insulator Size/Diameter - F-Neck, 2-7/8 in.; Applied Length - 19.00 in.; Color Code - Blue; Additional Information - ANSI 55-4 Pin, 55-5 Pin, 57-1 Post, 57-2 Post, 57-3 Post; Manufacturer Series - TTF Series

Additional Info: ANSI 55-4 Pin, 55-5 Pin, 57-1 Post, 57-2 Post, 57-3 Post