Menu Search

PREFORMED LINE PRODUCTS #DST-0356

Line Tie, Double Insulators Pin or Post, Top Groove

SKU: 78523292521
Manufacturer Series: Double Support Tie DST
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Line Tie, Double Insulators
Insulator Type - Mounting: Pin or Post, Top Groove
Material: Steel, Aluminum Clad
Conductor - ACSR: 4/0 (6/1) ACSR
Conductor - Aluminum Alloy: 4/0 (7W) AAAC
Conductor - All Aluminum: 4/0 (7W) AAC
Diameter Range: 0.521-0.588"
Insulator Size/Diameter: J Neck, 3-1/2 in.
Groove Radius: 9/16" Min. Groove
Applied Length: 18.00"
Contents: (2) Ties, (2) Tie Tubes
Color Code: Red
Description
Distribution, Insulator Tie Assemblies: Type - Line Tie, Double Insulators; Insulator Type - Mounting - Pin or Post, Top Groove; Material - Steel, Aluminum Clad; Conductor - ACSR - 4/0 (6/1) ACSR; Conductor - Aluminum Alloy - 4/0 (7W) AAAC; Conductor - All Aluminum - 4/0 (7W) AAC; Diameter Range - 0.521-0.588"; Insulator Size/Diameter - J Neck, 3-1/2"; Groove Radius - 9/16" Min. Groove; Applied Length - 18.00"; Contents - (2) Ties, (2) Tie Tubes; Color Code - Red; Manufacturer Series - Double Support Tie DST