Menu Search
Ties Distribution Tie, Top Groove, Aluminum Covered Steel, 0.756-0.858 in. Dia, Red, 9/16 in. Groove

PREFORMED LINE PRODUCTS #UTC-1111

Distribution Tie, Top Groove, Aluminum Covered Steel, 0.756-0.858 in. Dia, Red, 9/16 in. Groove

SKU #78523292988
Manufacturer Series: UTC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Line Tie, Single Insulator
Insulator Type - Mounting: Pin, Top Groove
Material: Aluminum Covered Steel
Conductor - Aluminum Alloy: 477 (19W, 37W), 477 (18/1, 24/7, 26/7) AAAC
Diameter Range: 0.756-0.858 in.
Insulator Size/Diameter: C Neck, 2-1/4 in.
Groove Radius: 9/16 in.
Applied Length: 32.00 in.
Color Code: Red

Distribution, Insulator Tie Assemblies: Type - Line Tie, Single Insulator; Insulator Type - Mounting - Pin, Top Groove; Material - Aluminum Covered Steel; Conductor - Aluminum Alloy - 477 (19W, 37W), 477 (18/1, 24/7, 26/7) AAAC; Diameter Range - 0.756-0.858 in.; Insulator Size/Diameter - C Neck, 2-1/4 in.; Groove Radius - 9/16 in.; Applied Length - 32.00 in.; Color Code - Red; Additional Information - Insulator Color: Black; Manufacturer Series - UTC

Additional Info: Insulator Color: Black