Menu Search
PREFORMED LINE PRODUCTS #UTC-1108

Distribution Tie, Top Groove, Aluminum Covered Steel, 0.521-0.588 in. Dia, Red, 9/16 in. Groove

SKU # 78523294162 Manufacturer Series: UTC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Line Tie, Single Insulator
Insulator Type - Mounting: Pin, Top Groove
Material: Aluminum Covered Steel
Conductor - Aluminum Alloy: 4/0 (7W) AAAC
Conductor - All Aluminum: 4/0 (6/1), 4/0 (7W) AAC
Diameter Range: 0.521-0.588 in.
Insulator Size/​Diameter: C Neck, 2-1/4 in.
Groove Radius: 9/16 in.
Applied Length: 28.00 in.
Color Code: Red

Distribution, Insulator Tie Assemblies: Type - Line Tie, Single Insulator; Insulator Type - Mounting - Pin, Top Groove; Material - Aluminum Covered Steel; Conductor - Aluminum Alloy - 4/0 (7W) AAAC; Conductor - All Aluminum - 4/0 (6/1), 4/0 (7W) AAC; Diameter Range - 0.521-0.588 in.; Insulator Size/Diameter - C Neck, 2-1/4 in.; Groove Radius - 9/16 in.; Applied Length - 28.00 in.; Color Code - Red; Additional Information - Insulator Color: Black; Manufacturer Series - UTC

Additional Info: Insulator Color: Black