Menu Search
HUBBELL #STT100

Super Top-Tie Line Tie, 0.585-0.664 in. Dia, 266.8 (18/1) ACSR, Top Groove Mounting, Steel/Aluminum Clad

SKU # 09635905335 Manufacturer Series: STT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Line Tie, Single Insulator
Insulator Type - Mounting: Pin or Post, Top Groove
Material: Steel, Aluminum Clad
Conductor - ACSR: 266.8 (18/1) ACSR
Conductor - Aluminum Alloy: 266.8 (19W) AAAC
Conductor - All Aluminum: 266.8 (19W) AAC
Diameter Range: 0.585-0.664"
Insulator Size/​Diameter: C, F, J Neck, 2-1/4 in., 2-7/8 in., 3-1/2 in.
Color Code: Green

Additional Info: Additional Insulator Types: ANSI 53-2 Spool Insulators (Horizontal or Vertical)