Menu Search
Search
HELICAL LINE PRODUCTS CO #HSTF014

Tie, Side W/Pad Spool, F Neck 2-7/8 in, #4 ACSR, Orange

SKU # 78078498971 Manufacturer Series: Heli Ties
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contoured Pad Spool and Side Tie
Insulator Type - Mounting: F Neck 2-7/8 in.
Conductor - ACSR: #4
Diameter Range: 0.245 to 0.277 in.
Color Code: Orange

Tie, Side W/Contoured Pad Spool; Insulator Type Dia.: F Neck 2-7/8 in., Yellow; Application: #4 ACSR; Dia. Range: 0.245 to 0.277 in.; Color Code: Orange

Additional Info: For use on aluminum base conductors and interchangeable head style insulators.