Menu Search
Tie and Lashing Wire Tie Wire Aluminum #4 AWG Sol
WIRE PRODUCTS #4-SOL-TIE

Tie Wire Aluminum #4 AWG Sol

SKU # 78012086405
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tie Wire
Size: #4 AWG Sol
Material: Aluminum
Weight: 25 lb.
Package: Spool

Tie and Lashing Wire: Type - Tie Wire; Size - #4 AWG Sol; Material - Aluminum; Weight - 25-lb; Package - Spool