Menu Search
MABA #MARLW045302

Marathon Lashing Wire, 302 Stainless Steel, 0.045 in. OD

SKU # 43205098999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lashing Wire
Material: 302 Stainless Steel
Length: 1200 ft.
Weight: 6.5 lb.
Outside Diameter: 0.045 in.
Package: Coil