Menu Search
Tie Wire Wire, Cu Coated Steel, 23 gauge, OD: 0.052 in., 1000 ft. L
MCMASTER CARR #2013T25

Wire, Cu Coated Steel, 23 gauge, OD: 0.052 in., 1000 ft. L

SKU # 47022097531
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Copper Coated Steel Wire
Size: OD: 0.052 in.
Material: Copper Coated Steel
Length: 1000 ft.
Package: 6 in. Spool

Wire, Copper Coated Steel; For Wire/Disc Tamper-Seal Tags; Wire Gauge: 23; OD: 0.052 in.; Length: 1000 ft.; 6 in. Spool