Menu Search
DOTTIE #VTYG

Tie-Wire, 16.5-Ga x 400-ft L, Steel, Coil Packaging

SKU # 78100228180
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tie Wire
Size: 16.5 ga
Material: Steel
Finish: Galvanized
Length: 400 ft.
Weight: 3.5 lb.
Package: Coil

Tie Wire: Type - Tie-Wire; Size - 16.5 ga; Material - Steel; Finish - Galvanized; Length - 400-ft; Weight - 3.50-lb; Package - Coil