×

Your shopping cart is empty.

ACCENT WIRE 9

ACCENT WIRE  9

Tie Wire #9

ACCENT WIRE

Manufacturer # 9

SKU: 40112598999





Product Description

Tie Wire: Type - Tie Wire; Size - #9; Finish - Black; Weight - 100 lb.

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Tie Wire
Size: #9
Finish: Black
Weight: 100 lb.

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: