Menu Search
Search
EFECTOR #OGS500

Through Beam Sensor, Less Than 25 m, 10-36 VDC, M12x1

SKU # 78060897924
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Sensor Type: Photoelectric Through Beam Transmitter
Construction Style: Barrel/Tubular
Sensing Range - metric: Less Than 25 m
Sensing Range - standard: Less Than 82.02 ft
Voltage: 10-36V DC
Connection Type: Connector, 4-Pin Male
Connection Size: M12x1
Enclosure Rating IEC: IEC IP67
Material: Stainless Steel, PA, EPDM
Temperature Rating: -25 to 80 deg C (-13 to 176 deg F )
Beam Type: Red
Indication Display: LED, Green