Menu Search
Through-Beam/Opposed Sensors Photoelectric Thru-Beam Source Visible Red 20-264VAC/15-30VDC

EATON #11100RS7040

Photoelectric Thru-Beam Source Visible Red 20-264VAC/15-30VDC

SKU #78211418124
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Sensor Type: Photoelectric Thru-Beam Source
Voltage: 20-264V AC / 15-30V DC
Connection Type: Cable
Sensing Position: Right Angle
Beam Type: Visible Red
Receiver Model: 11100RQD03

Photoelectric Sensors (Thru-Beam, Tubular Style Light Source): Sensor Type - Photoelectric Thru-Beam Source; Voltage - 20-264VAC/15-30VDC; Connection Type - Cable; Receiver Model - 11100RQD03; Sensing Position - Right Angle; Beam Type - Visible Red