You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #11100AQD03

Comet Photoelectric Thru-Beam Source Tubular w/Flat Sides, Threaded Visible 20-264VAC/15-30VDC

SKU # 78211384336
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Sensor Type: Photoelectric Thru-Beam Source
Construction Style: Barrel/Tubular
Sensing Range - metric: 6m
Sensing Range - standard: 20ft
Voltage: 20-264V AC / 15-30V DC
Connection Type: Connector, 4-Pin Micro AC
Connection Size: M18x1
Sensing Position: End
Enclosure Rating NEMA: NEMA 1, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP69K
Material: Polyurethane
Temperature Rating: -40 to 70 Degree C (-40 to 158 Degree F)
Beam Configuration: 30 in. (760mm) dia at 10ft(3m)
Beam Type: Visible
Diameter: 18mm

The Comet series from Eaton electrical sector is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.

Additional Info: Lens: Polycarbonate, Cable Jacket: PVC, Frequency: 50/60Hz