You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #E58-30TS250-HA

Photoelectric Thru-Beam Source Tubular, Threaded Visible Red 20-132VAC, 15-30VDC

SKU # 78211409163 Manufacturer Series: E58 Harsh Duty Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Sensor Type: Photoelectric Thru-Beam Source
Construction Style: Barrel/Tubular
Sensing Range - metric: 250m
Sensing Range - standard: 800ft
Voltage: 20-132V AC, 15-30V DC
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Sensing Position: End
Enclosure Rating NEMA: NEMA 1, 2, 3, 3R, 3S, 4, 4X, 6, 6P, 12, 12K, 13
Enclosure Rating IEC: IEC IP69K
Temperature Rating: -40 to 55 Degree C (-40 to 131 Degree F)
Beam Type: Visible Red
Diameter: 30mm