EATON #1173AF3003

Photoelectric Thru-Beam Source Tubular, Threaded Infrared

SKU: 78211382006
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Sensor Type: Photoelectric Thru-Beam Source
Construction Style: Tubular, Threaded
Sensing Range - metric: 9.5m
Sensing Range - standard: 31.2ft
Connection Type: Cable
Connection Size: 9.1m (30 ft.)
Sensing Position: Forward
Enclosure Rating NEMA: NEMA 3, 4, 6, 12, 13
Material: Stainless Steel
Temperature Rating: -40 to 80degC (-40 to 176degF)
Beam Type: Infrared
Receiver Model: 1273A-300
Manufacturer Series: 70 Series
Description
Photoelectric Sensors (Thru-Beam, Tubular Style Light Source): Sensor Type - Photoelectric Thru-Beam Source; Sensing Range - metric - 9.5m; Sensing Range - standard - 31.2ft; Connection Type - Cable; Connection Size - 9.1m (30ft); Receiver Model - 1273A-300; Construction Style - Tubular, Threaded; Sensing Position - Forward; Material - Stainless Steel; Beam Type - Infrared; Enclosure Rating NEMA - NEMA 3,4,6,12,13; Temperature Rating - -40 to 80degC (-40 to 176degF); Additional Information - Lens Material: Lexan (Acrylic), Short Range; Manufacturer Series - 70 Series
Additional Info: Lens Material: Lexan (Acrylic), Short Range