EATON #11100RS7250

Photoelectric Thru-Beam Source Tubular, Threaded 20-264VAC/15-30VDC

SKU: 78211423139
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Sensor Type: Photoelectric Thru-Beam Source
Construction Style: Tubular, Threaded
Voltage: 20-264V AC / 15-30V DC
Connection Type: Cable
Connection Size: 1.8m (6 ft.)
Sensing Position: Right Angle
Enclosure Rating NEMA: NEMA 1, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP69K
Material: Polyurethane
Temperature Rating: -20 to 70 Deg C (-4 to 158 Deg F)
Manufacturer Series: Comet Series
Description
Photoelectric Sensors (Thru-Beam, Tubular Style Light Source): Sensor Type - Photoelectric Thru-Beam Source; Voltage - 20-264VAC/15-30VDC; Connection Type - Cable; Connection Size - 1.8m (6.0 ft); Construction Style - Tubular, Threaded; Sensing Position - Right Angle; Material - Polyurethane; Enclosure Rating NEMA - NEMA 1, 3, 4, 4X, 6, 12, 13; Enclosure Rating IEC - IEC IP69K; Temperature Rating - -20 to 70degC (-4 to 158degF); Additional Information - Cable Jacket: PVC, Frequency: 50/60Hz; Manufacturer Series - Comet Series
Additional Info: Cable Jacket: PVC, Frequency: 50/60Hz