EATON #E58-30TS070-HA

Photoelectric Thru-Beam Source Tubular, Threaded 15-30VDC

SKU: 78211411113
Manufacturer Series: E58 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Sensor Type: Photoelectric Thru-Beam Source
Construction Style: Barrel/Tubular
Sensing Range - metric: 70m
Sensing Range - standard: 230ft
Voltage: 15-30V DC
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Sensing Position: End
Enclosure Rating NEMA: NEMA 1, 2, 3, 3R, 3S, 4, 4X, 6, 6P, 12, 12K, 13
Enclosure Rating IEC: IEC IP69K
Material: 303 Stainless Steel
Temperature Rating: -40 to 55 Deg C (-40 to 131 Deg F)
Beam Configuration: 33 in.(830mm) dia at 25ft(7.6m)
Diameter: 30mm
Description
Eaton E58 harsh duty series sensors are the world most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.
Additional Info: Optimum Range: 0.1 to 300 ft