Menu Search
Through-Beam/Opposed Sensors Photoelectric Thru-Beam Source Tubular, Threaded 115/230VAC

EATON #1161A-202

Opcon Photoelectric Thru-Beam Source Tubular, Threaded 115/230VAC

SKU #78211381953
Manufacturer Series: 60 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Sensor Type: Photoelectric Thru-Beam Source
Construction Style: Barrel/Tubular
Sensing Range - metric: 15m
Sensing Range - standard: 50ft
Voltage: 115/230V AC
Connection Type: Cable
Connection Size: 305m (1000 ft.)
Sensing Position: End
Material: Aluminum or Stainless Steel
Temperature Rating: -40 to 70 Degree C (-40 to 158 Degree F)
Diameter: 19mm

Additional Info: Waterproof, Narrow Beam, Normal Response: 8 ms, 0.2 in. Slot Aperture