Menu Search
EATON #E64SCAL4T

Photoelectric Thru-Beam Source Rectangular Infrared 16-240VAC/DC

SKU # 78668592796 Manufacturer Series: E64 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Sensor Type: Photoelectric Thru-Beam Source
Construction Style: Rectangular
Sensing Range - metric: 50m
Sensing Range - standard: 164ft
Voltage: 16-240V AC/DC
Connection Type: Screw Terminals
Enclosure Rating NEMA: NEMA 1, 3, 4, 12, 13
Enclosure Rating IEC: IEC IP66
Material: PBT
Temperature Rating: -10 to 60degC (14 to 140degF)
Beam Configuration: 30 in. (760mm) dia at 33ft(10m)
Beam Type: Infrared

The Cutler-Hammer E64 Terminal Base Series from Eaton electrical business offers unique features well suited to a variety of applications including conveyor control. The sensors are available in thru-beam, reflex, polarized reflex and diffuse reflective sensing modes, and offer 1 - 2 Amp output current switching capacity.

Additional Info: 1/2 in. NPT Conduit Entry