Menu Search
Through-Beam/Opposed Sensors Photoelectric Thru-Beam Receiver Tubular, Threaded Light Operate 20-132VAC/15-30VDC

EATON #E58-30TD070-GL

Photoelectric Thru-Beam Receiver Tubular, Threaded Light Operate 20-132VAC/15-30VDC

SKU #78211447369
Manufacturer Series: E58 Harsh Duty
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Sensor Type: Photoelectric Thru-Beam Receiver
Construction Style: Barrel/Tubular
Sensing Range - metric: 70m
Sensing Range - standard: 230ft
Voltage: 20-132V AC / 15-30V DC
Output Mode: Light Operate
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Sensing Position: End
Response Time: 10ms AC, 2ms DC
Enclosure Rating NEMA: NEMA 1, 2, 3, 3R, 3S, 4, 4X, 6, 6P, 12, 12K, 13
Enclosure Rating IEC: IEC IP69K
Material: Glass
Temperature Rating: -40 to 55degC (-40 to 131degF)
Diameter: 30mm

The E58 Harsh Duty series was designed from the ground up to be the most rugged sensor family available. The strong metal housing, mechanical seals and surface mount electronics withstand heavy shock and vibration.

Additional Info: 303 Stainless Steel Body, Sunlight Immunity: 10,000 ft Candles