Menu Search
Through-Beam/Opposed Sensors Photoelectric Thru-Beam Receiver Tubular, Threaded Light/Dark Operate

EATON #1279A-6501

Photoelectric Thru-Beam Receiver Tubular, Threaded Light/Dark Operate

SKU #78211382315
Manufacturer Series: 70 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Sensor Type: Photoelectric Thru-Beam Receiver
Construction Style: Barrel/Tubular
Sensing Range - metric: 4.5m
Sensing Range - standard: 15ft
Output Mode: Light/Dark Operate
Connection Type: Cable
Connection Size: 2.7m (9 ft.)
Source Model: 1179A-6501
Sensing Position: Right-Angle
Response Time: 0.5-14 ms
Enclosure Rating NEMA: NEMA 4, 13
Material: Steel
Temperature Rating: -40 to 80 Degree C (-40 to 176 Degree F)

Photoelectric Sensors (Thru-Beam, Block Style Receiver): Sensor Type - Photoelectric Thru-Beam Receiver; Sensing Range - metric - 4.5m; Sensing Range - standard - 15ft; Output Mode - Light/Dark Operate; Connection Type - Cable; Connection Size - 2.7m (9ft); Source Model - 1179A-6501; Construction Style - Tubular, Threaded; Sensing Position - Right-Angle; Response Time - 0.5-14 ms; Enclosure Rating NEMA - NEMA 4,13; Material - Steel; Temperature Rating - -40 to 80 deg C (-40 to 176 deg F); Additional Information - Source: 25 deg, Detector: 45 deg, Effective Beam: 0.10 in., Infrared Sensing Beam Wavelength: 925 nm; Manufacturer Series - 70 Series

Additional Info: Source: 25 deg, Detector: 45 deg, Effective Beam: 0.10 in., Infrared Sensing Beam Wavelength: 925 nm