Menu Search
EATON #12100RSW6513

Comet Photoelectric Thru-Beam Receiver Tubular, Threaded Light/Dark Operate 20-264VAC/15-30VDC

SKU # 78211303800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Sensor Type: Photoelectric Thru-Beam Receiver
Construction Style: Barrel/Tubular
Sensing Range - metric: 6m
Sensing Range - standard: 20ft
Voltage: 20-264V AC / 15-30V DC
Output Mode: Light/Dark Operate
Output Configuration: NPN
Connection Type: Cable
Connection Size: 1.8m (6 ft.)
Source Model: 11100R6513
Sensing Position: End
Response Time: 10ms
Enclosure Rating NEMA: NEMA 1, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP69K
Material: Polyurethane
Temperature Rating: -20 to 70 Degree C (-4 to 158 Degree F)
Diameter: 18mm

Photoelectric Sensors (Thru-Beam, Tubular Style Receiver): Sensor Type - Photoelectric Thru-Beam Receiver; Sensing Range - metric - 6m; Sensing Range - standard - 20ft; Voltage - 20-264VAC/15-30VDC; Output Mode - Light/Dark Operate; Output Configuration - NPN; Connection Type - Cable; Connection Size - 1.8m (6.0 ft); Source Model - 11100R6513; Diameter - 18 mm; Construction Style - Tubular, Threaded; Sensing Position - End; Material - Polyurethane; Response Time - 10ms; Enclosure Rating NEMA - NEMA 1,3,4,4X,6,12,13; Enclosure Rating IEC - IEC IP69K; Temperature Rating - -20 to 70degC (-4 to 158degF); Manufacturer Series - Comet Series