EATON #E58-30TD250-GD15

Photoelectric Thru-Beam Receiver Tubular, Threaded Dark Operate 20-132VAC/15-30VDC

SKU: 78211457464
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Sensor Type: Photoelectric Thru-Beam Receiver
Construction Style: Tubular, Threaded
Sensing Range - metric: 250m
Sensing Range - standard: 800ft
Voltage: 20-132V AC / 15-30V DC
Output Mode: Dark Operate
Connection Type: Cable
Connection Size: 15m (49.2 ft)
Sensing Position: End
Response Time: 10ms AC, 2ms DC
Enclosure Rating NEMA: NEMA 1, 2, 3, 3R, 3S, 4, 4X, 6, 6P, 12, 12K, 13
Enclosure Rating IEC: IEC IP69K
Material: Glass
Temperature Rating: -40 to 55degC (-40 to 131degF)
Diameter: 30mm
Manufacturer Series: E58 Harsh Duty
Description
The E58 Harsh Duty series was designed from the ground up to be the most rugged sensor family available. The strong metal housing, mechanical seals and surface mount electronics withstand heavy shock and vibration.
Additional Info: 303 Stainless Steel Body, Sunlight Immunity: 10,000 ft Candles