Menu Search
Through-Beam/Opposed Sensors Photoelectric Thru-Beam Receiver Tubular, Threaded Dark Operate 10-30VDC

EATON #E58-30TD070-HDP

Photoelectric Thru-Beam Receiver Tubular, Threaded Dark Operate 10-30VDC

SKU #78211451210
Manufacturer Series: E58 Harsh Duty
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Sensor Type: Photoelectric Thru-Beam Receiver
Construction Style: Barrel/Tubular
Sensing Range - metric: 70m
Sensing Range - standard: 230ft
Voltage: 10-30V DC
Output Mode: Dark Operate
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M30x1.5
Sensing Position: End
Response Time: 1.6ms
Enclosure Rating NEMA: NEMA 1, 2, 3, 3R, 3S, 4, 4X, 6, 6P, 12, 12K, 13
Enclosure Rating IEC: IEC IP69K
Material: Glass
Temperature Rating: -40 to 55degC (-40 to 131degF)
Diameter: 30mm

The E58 Harsh Duty series was designed from the ground up to be the most rugged sensor family available. The strong metal housing, mechanical seals and surface mount electronics withstand heavy shock and vibration.

Additional Info: 303 Stainless Steel Body, Sunlight Immunity: 10,000 ft Candles