Menu Search
Through-Beam/Opposed Sensors Photoelectric Thru-Beam Receiver Tubular, Threaded 20-132VAC

EATON #12155AF09D10

Photoelectric Thru-Beam Receiver Tubular, Threaded 20-132VAC

SKU #78668500389
Manufacturer Series: Prism Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Sensor Type: Photoelectric Thru-Beam Receiver
Construction Style: Barrel/Tubular
Sensing Range - metric: 6m
Sensing Range - standard: 20ft
Voltage: 20-132V AC
Connection Type: Cable
Connection Size: 2.7m (9 ft.)
Sensing Position: End
Response Time: 3ms
Enclosure Rating NEMA: NEMA 1, 3, 4, 4X, 6, 12, 13
Material: Polyurethane
Temperature Rating: -25 to 55 Degree C (-13 to 131 Degree F)
Diameter: 18mm