You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
EATON #1256A-6507

Photoelectric Thru-Beam Receiver Rectangular, Threaded Ball-Swivel Base Light/Dark Operate 10-30VDC

SKU # 78211382237 Manufacturer Series: 55 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Sensor Type: Photoelectric Thru-Beam Receiver
Construction Style: Rectangular
Sensing Range - metric: 21.3m
Sensing Range - standard: 70ft
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Connection Type: Connector, 4-Pin Mini
Sensing Position: Right Angle
Response Time: 5ms On/11ms Off
Enclosure Rating NEMA: NEMA 1, 3, 4, 6, 12, 13
Material: Noryl
Temperature Rating: -30 to 70degC ( -22 to 158degF)

Photoelectric sensors are identical to Eaton 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost effective, self contained package. The 55 series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.

Additional Info: Beam Type: Infrared