Menu Search
Through-Beam/Opposed Sensors Photoelectric Thru-Beam Receiver Rectangular, Threaded Ball-Swivel Base Light/Dark Operate 10-30VDC

EATON #1255A-6517

Photoelectric Thru-Beam Receiver Rectangular, Threaded Ball-Swivel Base Light/Dark Operate 10-30VDC

SKU #78211382227
Manufacturer Series: 55 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Sensor Type: Photoelectric Thru-Beam Receiver
Construction Style: Rectangular
Sensing Range - metric: 30.5m
Sensing Range - standard: 100ft
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Connection Type: Cable
Connection Size: 1.8m (6 ft.)
Sensing Position: Right Angle
Response Time: 5ms On/11ms Off
Enclosure Rating NEMA: NEMA 1, 3, 4, 6, 12, 13
Material: Noryl
Temperature Rating: -30 to 70degC ( -22 to 158degF)

Photoelectric sensors are identical to Eaton 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost effective, self contained package. The 55 series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.

Additional Info: Beam Type: Infrared