Menu Search
Through-Beam/Opposed Sensors Photoelectric Thru-Beam Receiver Rectangular, Threaded Ball-Swivel Base Light/Dark Operate 10-30VDC

EATON #1250B-6517

Photoelectric Thru-Beam Receiver Rectangular, Threaded Ball-Swivel Base Light/Dark Operate 10-30VDC

SKU #78211382213
Manufacturer Series: 50 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Sensor Type: Photoelectric Thru-Beam Receiver
Construction Style: Rectangular
Sensing Range - metric: 30.5m
Sensing Range - standard: 100ft
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Configuration: SPDT Relay
Connection Type: Cable
Connection Size: 1.8m (6 ft.)
Sensing Position: Right Angle
Response Time: 2ms On/8ms Off
Enclosure Rating NEMA: NEMA 1, 3, 4, 12, 13
Material: Noryl
Temperature Rating: -30 to 70degC ( -22 to 158degF)

Photoelectric sensors from Eaton electrical business offer flexibility, durability and high optical performance in a cost effective self-contained package. Choose from four output device modules, four logic function modules, five sensing modes and two types of connection to tailor the sensor to exactly meet your needs. A removable sealed cover allows access to the interchangeable modules.

Additional Info: Beam Type: Infrared