Menu Search
Search
EATON #1151E-6534

Photoelectric Through Beam Sensor, 152.4m, Front

SKU # 78211611308 Manufacturer Series: Enhanced 50
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Sensor Type: Photoelectric Through Beam Transmitter
Sensing Range - metric: 152.4m
Sensing Range - standard: 500 ft.
Voltage: 24-240V AC, 12-240V DC
Output Mode: Light/Dark Operate
Connection Type: Connector, 4-Pin Micro Pigtail
Sensing Position: Front
Enclosure Rating IEC: IEC IP67, IP69K
Material: Fiberglass Reinforced Plastic
Temperature Rating: -13° to 131°F
Beam Configuration: 2.4° FOV
Beam Type: Infrared
Receiver Model: 1251E-6533
Indication Display: LED - Yellow Power ON
Wires - Voltage Type: 4W AC/DC