BANNER ENGINEERING #SE61E

Self-Contained Sensor, 1.8m Sensing, 10-30VDC, 2m Cable Connection, Infrared Beam, 0 to 50degC

SKU: 66248826073
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Sensor Type: Photoelectric Beam Source
Construction Style: Miniature Rectangular
Sensing Range - metric: 1.8m
Sensing Range - standard: 6ft
Voltage: 10-30V DC
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Sensing Position: Side
Enclosure Rating NEMA: NEMA 4X
Enclosure Rating IEC: IEC IP66
Material: Thermoplastic Polyester
Temperature Rating: 0 to 50degC (32 to 122degF)
Beam Type: Infrared
Receiver Model: SE61R
Manufacturer Series: Econo-Beam Series
Description
Photoelectric Sensors (Thru-Beam, Block Style Light Source): Sensor Type - Photoelectric Beam Source; Sensing Range - metric - 1.8m; Sensing Range - standard - 6ft; Voltage - 10-30VDC; Connection Type - Cable; Connection Size - 2m (6.5ft); Receiver Model - SE61R; Construction Style - Miniature Rectangular; Sensing Position - Side; Beam Type - Infrared; Enclosure Rating NEMA - NEMA 4X; Enclosure Rating IEC - IEC IP66; Material - Thermoplastic Polyester; Temperature Rating - 0 to 50degC (32 to 122degF); Manufacturer Series - Econo-Beam Series