Menu Search
Through-Beam/Opposed Sensors Photoelectric Sensor, 4m Sensing, 10-30VDC, M12x1 Connector/5-pin Euro Pigtail Connection
BANNER ENGINEERING #QS30EXH2OQ5

World-Beam Photoelectric Sensor, 4m Sensing, 10-30VDC, M12x1 Connector/5-pin Euro Pigtail Connection

SKU # 66248879166 Manufacturer Series: QS30H2O Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Sensor Type: Photoelectric Beam Source
Construction Style: Compact
Voltage: 10-30V DC
Connection Type: Connector, 5-Pin Euro Pigtail
Connection Size: M12x1
Sensing Position: Side
Enclosure Rating NEMA: NEMA 6
Enclosure Rating IEC: IEC IP67
Material: Plastic
Temperature Rating: -20 to 60degC (-4 to 140degF)
Beam Type: Infrared