Menu Search
Search
BANNER ENGINEERING #SMA31ELQD

Mini-Beam Photoelectric Sensor, 30m Sensing, 24-240VAC, 1/2-20UNF Connector/3-pin Micro Connection

SKU # 66248826992
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Sensor Type: Photoelectric Beam Source
Construction Style: Compact
Sensing Range - metric: 30m
Sensing Range - standard: 100ft
Voltage: 24-240V AC
Connection Type: Connector, 3-Pin Micro AC
Connection Size: 1/2-20 UNF
Sensing Position: Side
Enclosure Rating NEMA: NEMA 4X
Enclosure Rating IEC: IEC IP67
Material: Valox
Temperature Rating: -20 to 70 Degree C (-4 to 158 Degree F)
Beam Type: Infrared