Menu Search
ZIEGLER #87C600RFTS

Full Threaded Stud, 7/8-9, 6 in.

SKU # 40120696219
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: Full Threaded
Size: 7/8 in.
Threads per Inch: 9
Length: 6 in.
Material: 18-8 Stainless Steel

ZIEGLER 87C600RFTS 7/8-9 X 6