Menu Search
Threaded Rods Full Threaded Stud, 7/8-9, 5 in.
ZIEGLER #87C500RFTS

Full Threaded Stud, 7/8-9, 5 in.

SKU # 40120696224
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Rod Type: Full Threaded
Size: 7/8 in.
Threads per Inch: 9
Length: 5 in.
Material: 18-8 Stainless Steel

ZIEGLER 87C500RFTS 7/8-9 X 5