Menu Search
ZIEGLER #87C525RFT/B8

Full Threaded Stud, 7/8-9, 5-1/4 in.

SKU # 40120698554
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: Full Threaded
Size: 7/8 in.
Threads per Inch: 9
Length: 5-1/4 in.
Material: Grade B8 Stainless Steel

ZGL 87C525RFT/B8