ZIEGLER #87C550RFT7

Full Threaded Stud, 7/8-9, 5-1/2 in.

SKU: 40120696222
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Rod Type: Full Threaded
Size: 7/8 in.
Threads per Inch: 9
Length: 5-1/2 in.
Material: Grade B7 Alloy Steel
Finish: Plain
Description
ZIEGLER 87C550RFT7 7/8-9 X 5