Menu Search
Threaded Rods Full Threaded Stud, 5/8-11, 5-3/4 in.

ZIEGLER #62C575RFT7

Full Threaded Stud, 5/8-11, 5-3/4 in.

SKU #40120696471
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Rod Type: Full Threaded
Size: 5/8 in.
Threads per Inch: 11
Length: 5-3/4 in.
Material: Grade B7 Alloy Steel
Finish: Plain

ZIEGLER 62C575RFT7 5/8-11 X