Menu Search
ZIEGLER #62C400RFT7/ASSM

Full Threaded Stud, 5/8-11, 4 in., Plain

SKU # 40120698551
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: Full Threaded
Size: 5/8 in.
Threads per Inch: 11
Length: 4 in.
Material: Grade B7 Alloy Steel
Finish: Plain

ZGL 62C400RFT7/ASSM