Menu Search
Threaded Rods Full Threaded Stud, 5/8-11, 4 in.

ZIEGLER #62C400RFT/B8

Full Threaded Stud, 5/8-11, 4 in.

SKU #40120696488
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Rod Type: Full Threaded
Size: 5/8 in.
Threads per Inch: 11
Length: 4 in.
Material: Grade B8 Stainless Steel

ZIEGLER 62C400RFT/B8 5/8-11 X