Menu Search
ZIEGLER #62C425RFT7

Full Threaded Stud, 5/8-11, 4-1/4 in.

SKU # 40120698442
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: Full Threaded
Size: 5/8 in.
Threads per Inch: 11
Length: 4-1/4 in.
Material: Grade B7 Alloy Steel
Finish: Plain

ZGL 62C425RFT7 STUD FULL THREAD B7