Menu Search
Threaded Rods Full Threaded Stud, 1/2-13, 5-1/2 in.

ZIEGLER #50C550RFT7

Full Threaded Stud, 1/2-13, 5-1/2 in.

SKU #40120696629
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Rod Type: Full Threaded
Size: 1/2 in.
Threads per Inch: 13
Length: 5-1/2 in.
Material: Grade B7 Alloy Steel
Finish: Plain

ZIEGLER 50C550RFT7 1/2-13 X