Menu Search
Threaded Rods Full Threaded Stud, 1/2-13, 3 in., Plain

ZIEGLER #50C300RFT7

Full Threaded Stud, 1/2-13, 3 in., Plain

SKU #40120696661
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Rod Type: Full Threaded
Size: 1/2 in.
Threads per Inch: 13
Length: 3 in.
Material: Grade B7 Alloy Steel
Finish: Plain

ZIEGLER 50C300RFT7 1/2-13 X