Menu Search
Threaded Rods Full Threaded Stud, 1/2-13, 3 in.
ZIEGLER #50C300RFT/B8

Full Threaded Stud, 1/2-13, 3 in.

SKU # 40120696662
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Rod Type: Full Threaded
Size: 1/2 in.
Threads per Inch: 13
Length: 3 in.
Material: Grade B8 Stainless Steel

ZIEGLER 50C300RFT/B8 1/2-13 X