Menu Search
Threaded Rods Full Threaded Rod, 3/4-10, 36 in., Plain

ZIEGLER #75C3600RB7

Full Threaded Rod, 3/4-10, 36 in., Plain

SKU #40120698291
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Rod Type: Full Threaded
Size: 3/4 in.
Threads per Inch: 10
Length: 36 in.
Material: Grade B7 Alloy Steel
Finish: Plain

ZGL 75C3600RB7 ROD ALL THREAD PL